Select Country and Language Canada / French
Changer de pays
P906-18I | TRIPP LITE

TRIPP LITE | P906-18I | Connects up to two internal IDE hard drives to a controller card

  • Réf. fabricant P906-18I
  • PART #642731
Lengths: 1.5 FT. : 0.46 M
Description

Tripp Lite's enhanced IDE (EIDE) ribbon cable connects up to two internal IDE hard drives to a controller card. This internal dual Ultra DMA/ATA ribbon supports UDMA/33, ATA/66 and ATA/100. This 18-inch cable is constructed with 80 conductor ribbon and contains three 40pin socket connectors (one for the controller card and the other two for drives).

Caractéristiques
  • NOTE: pin 20 on the controller side is blocked so this is not a generic EIDE cable solution. controllers must be missing pin 20 to attach to this cable
Applications

Cable contains three 40pin socket connectors (one for the controller card and the other two for drives)

Spécifications
  • Supports UDMA/33, ATA/66 and ATA/100
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires