Select Country and Language Canada / French
Changer de pays
P940-19I | TRIPP LITE

TRIPP LITE | P940-19I | Connect your high-speed Serial ATA device to a Serial ATA controller

  • Réf. fabricant P940-19I
  • PART #642734
Description

Tripp Lite expands its line of hard drive cables with the introduction of our new line of serial ATA cables. The signal cables connect any high speed Serial ATA device to a Serial ATA controller. Serial ATA delivers two significant benefits: it support much higher data transfer rates (up to 6.0 Gbps...backward compatible to 1.5Gbps) and the narrow cable design helps improve internal air flow. Perfect for the desktop or server that has multiple drives. These cables feature 7-pin straight/7-pin straight female latching connectors and offer easy, secure installation.

Caractéristiques
  • Meets Serial ATA 1.0 standards, including Errata 029
Applications

Narrow cables design: simplifies cable routing and installation

Spécifications
  • Support data transfer rates of up to 6.0 Gbps
Infos techniques et normes

Cable is shielded to protect against EMI/RFI

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires