Select Country and Language Canada / French
Changer de pays
P950-36I | TRIPP LITE

TRIPP LITE | P950-36I | Connect your high-speed eSATA device to an eSATA controller

  • Réf. fabricant P950-36I
  • PART #642742
Lengths: 3 FT. : 0.91 M
Description

Tripp Lite expands its line of hard drive cables with the introduction of our new line of eSATA ( SATA II ) cables. This 36" data cable connects any high speed eSATA drive, PVR/DVR, or SETOP box to an eSATA controller. SATA-II delivers higher data transfer rates (up to 6 Gbps), and the double-shielded cable design is perfect for the new generation of External SATA -II drives. SATA-II drives offer 6 times the transfer rate of USB & Firewire external drives. These cables feature 7-pin straight latching (Male) and offer easy installation.

Applications

RoHS Compliant

Spécifications
  • 36" Cable is double-shielded to protect against EMI/RFI
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires