Select Country and Language Canada / French
Changer de pays
PA-15 | VIKING ELECTRONICS

VIKING ELECTRONICS | PA-15 | 15 Watt Paging Amp with Background Music and Loud Ringing

  • Réf. fabricant PA-15
  • PART #527674
Description

The PA-15 interfaces with virtually any telephone system to provide 15 watts of paging power - enough to drive fifteen 8-ohm paging horns or speakers.



The PA-15 provides 36V talk battery for interfacing with an FXO or unused analog line input/trunport. With the flip of a switch, the unit can connect to a FXS or PABX/Centrex station ring trip port or connect to a 600 ohm paging port. When interfacing with systems that do not provide a paging contact closure, the built-in voice activation (VOX) i s in control.



After paging, the PA-15 auto disconnects on CPC, busy signal, silence, or default disconnect timer (helps prevent accidental paging system lock-up if phone is hung-up incorrectly). The unit will generate adjustable loud ringing from independent ringing analog FXS / PABX / Centrex station or from a dry contact closure. The PA-15 can provide background music (muted during page) if connected to an external music source.



Must be a reseller to purchase this product

Caractéristiques
  • 15 Watts of paging power
  • Drive up to (15) 8-ohm speakers
  • 600 Ohm output to drive additional amplifiers
  • Select: FXO (loop start), FXS (ring trip) or paging port (VOX relay) interface mode
  • Independent volume controls for Paging, Ringing Tones and Backgund Music
  • 36V DC talk battery for interfacing with FXO or unused phone system line input/trunk port
  • Compatible with 24V to 48V FXS (ring trip) analog station operation
  • 800 Hz pre-announce page tone (on/off)
  • Provides "Night Bell" warble tone via conta closure or independent ringing analog circuit
  • Choose one of four ringing sounds:
  • - Electronic warble (traditional loud ringer)
  • - Double gong (two identical "gong" tones)
  • - Quadruple chime (four descending chime tones)
  • - Door chime (ding-dong)
  • Nighansfer switch input
  • CPC detection for immediate disconnect
  • Busy signal detect disconnect
  • Adjustable silence time out disconnect
  • Programmable VOX trigger sensitivity and time out
  • 16 to 72 second (or off) default disconnect timer
Spécifications
  • Power: 120V AC/13.8V AC 1.25 A, UL Listed adapter provided
  • Amplifier: 15 watts - to power up to (15) 8-ohm speakers (cascadable to drive additional speakers)
  • Dimensions: 133 mm x 89 mm x 44 mm (5.25" x 3.5" x 1.75")
  • Shipping Weight: 1.36 kg (3 lbs)
  • Eironmental: 0C to 32C (32F to 90F) with 5% to 95% non-condensing humidity
  • Speakers: (1) 25AE paging horn provided - use additional 25AE, 30AE and 35AE speakers to complete the system (DOD# 498)
  • Sound Pressure Level: 115 dB, 1 k Hz @ 1m with (1) 25AE Paging Horn (included), each additional horn will drop the output level of all horns by 1 dB (see Page Power Chart, DOD# 895)
  • Talk Battery Output: 36V DC (loop current 36mA nominal)
  • Maximum Speaker Cable Length: 91 m (300 ft) 18 AWG
  • Connections: 14 cageclamp screw terminals
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires