Select Country and Language Canada / French
Changer de pays
PA 2450L 120V | ELECTRO-VOICE

ELECTRO-VOICE | PA 2450L 120V | Dual Channel Class AB Commercial Power Amplifier, 2 x 450 W at 4 Ohms, Compact 2RU Chassis, 110/120 V AC Operation

  • Réf. fabricant PA 2450L 120V
  • PART #708665
Type: AUDIO AMPLIFIER
Description

The PA2450L is from the PA series of professional commercial audio amplifiers. The direct path airflow design reduces the heat buildup significantly and allows for more amplifier channels and output power in slim two rack space chassis. The audio perfo rmance of the PA2450L is superior and fulfills the requirements in many demanding long term applications from sound reinforcement, paging or life safety installations. The PA2450L features many of the same comprehensive protection circuits typical in E V amplifiers. Complete protection is provided for high temperature, audio limiters, power up delay and peak current limiters. In addition to the rated output power, the PA2450L provides excellent headroom for a wide dynamic range on music signals. The onboard dynamic limiter ensures that the output clipping of the PA2450L will not will not generate excessive distortion. The amplifier channels can be bridged for more power flexibility. Marked level controls on the rear panel provide hidden reliable l evel adjustments for each channel. Front panel LEDs indicate signal present, 0 dB, and limit. Phoenix type connectors for inputs and outputs provide an easy rack wiring.

Must be a reseller to purchase this product.

Caractéristiques
  • Reliable high-quality power for installation
  • Ideal for sound reinforcement, paging, and life safety
  • 450 W per channel @ 4 O (1 kHz)
  • Bridged mono out for 900 W into 8 O
  • Compact 2 RU design
  • Stepped rear-panel level attenuation
  • Selectable 50 Hz or 3z high-pass filter
  • Thermal protection, peak limiting, turn-on delay
  • Phoenix-type inputs and outputs
  • Three-stage front-to-rear fans
  • Integrated rack ears for direct mounting
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires