Select Country and Language Canada / French
Changer de pays

VIKING ELECTRONICS | PA-2A | Paging/Loud Ringing Amplifier for Multi-Lines

  • Réf. fabricant PA-2A
  • PART #122272

The PA-2A provides loud ringing and paging to electronic key systems, 1A2 Key systems, PABX's as well as No-KSU phones and multiline phones. Paging is accomplished by connecting the PA-2A to a paging port or unused telephone line input (trunk port) of nearly any phone system.

The PA-2A will also generate adjustable loud ringing from up to 6 analog lines or from a dry contact closure. Either a loud electronic warble, or one of three other soft chime sounds may be selected. An external "night trafer" switch can be added to turn loud ringing on or off in night bell applications. The PA-2A is easy to install and eliminates the installation of multiple bells, relays and paging cards. The unit comes complete with a power supply, amplifier and (1) paging horn.

Must be a reseller to purchase this product

  • Two watts of paging power
  • All lines are optically coupled for compatibility with fax switches and analog PABX/KSU stations
  • Can provide background music from an external source (trunk mode only)
  • Paging from an unused trunk port or paging port
  • Choose o of four ringing sounds:
  • - Electronic warble (traditional loud ringer)
  • - Double gong (two identical "gong" tones)
  • - Quadruple chime (four descending chime tones)
  • - Door chime (ding-dong)
  • Provides loud ringing or night bell, from 1-6 lines for warehos, yards, etc.
  • Output for controlling a 12 volt relay from 1-6 ringing lines
  • Page alert tone (trunk mode only)
  • 600 ohm output for sourcing high powered amplifiers
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide

Impossible d'ajouter des articles supplémentaires