Select Country and Language Canada / French
Changer de pays
PA-60 | VIKING ELECTRONICS

VIKING ELECTRONICS | PA-60 | 60 Watt Compact Two Zone Amplifier

  • Réf. fabricant PA-60
  • PART #531889
Type: AUDIO AMPLIFIER
Description

The PA-60 can directly drive up to sixty (60) 8 ohm paging speakers or one hundred (100) 70 volt or 25 volt paging speakers. Both channels can be fed the same input so the PA-60 can be used as a single large amplifier, or each channel can be fed differ ent inputs so the PA-60 can be used as a two zone amplifier.



Since each input has its own gain adjustment, one zone can be turned up louder for warehouse paging horn speakers, and the other zone can be turned down for office ceiling speakers. Two nes can also be helpful for installations in which one group of speakers is connected to a source that provides background music using the Viking PI-1A Paging Interface unit, and the other zone provides only paging.



The Viking models CTG-1 or CTG-can be used to add clock controlled tones with paging to both zones, or one zone can have just paging and be free of the time scheduled alert tones. The same can be done with the Viking model MTG-10 in which one zone can have just paging, and the other zone can have paging plus the 10 different siren, warble, and chime tones that the MTG-10 can provide. One or two PA-60's can be added to the Viking model ZPI- 4 four zone paging interface to provide either 60 watts or 120 watts of total paging power in four zones. The PA-60 can also be used to add additional paging power to other Viking paging products such as the PA-2A, PA-15, and PA-30.



The PA-60's inputs are transformer coupled so they are floating and isolated. Because of this they can beonnected to any line level audio signal, or by turning down the input gain control to unity gain, can be connected directly to the output of another amplifier. This allows the PA-60 to be connected directly to an existing paging system speaker wire run to extend the run, with up to 60 more speakers.



Must be a reseller to purchase this product

Caractéristiques
  • 60 Watts of total paging power
  • Two separate amplified zones of paging
  • Drive up to (60) 8 ohm speakers
  • Drive up to (100) 70V or 25V speakers
  • Separate input gain controls for each channel
  • Voltage, current, thermal, and short circuit protected
  • Super hefficiency allows high power in a small package
Applications

Amplified loud paging
Zone paging
Add more paging power for increased paging volume
Add more speakers to an existing paging system

Spécifications
  • Power: 100 - 240 V AC 50/60 Hz 60w UL Listed adapter provided
  • Dimensions: 133mm x 89mm x 44mm (5.25" x 3.5" x 1.75")
  • Shipping Weight: 1.36 kg (3 lbs)
  • Environmental: 0C to 32C (32F to 90F) with 5% to 95% non-condensing humidity
  • Paging Output: 60 wts - powers up to (60) 8 ohm speakers or (100) 70V or 25V speakers
  • Maximum Gain: 22 dB
  • Input Sensitivity: 1.25Vrms
  • Harmonic Distortion @ 1 k Hz: -60 dB
  • Frequency Response: 40 Hz to 20 k Hz
  • Connections: (2) 6 position screw terminal block
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires