Select Country and Language Canada / French
Changer de pays
PA430T | ELECTRO-VOICE

ELECTRO-VOICE | PA430T | 30 W Constant-directivity Paging Projector, 60º x 40º, Weather Resistant, Integral Swivel Bracket, 30 W 25/70.7/100 V Transformer (30-, 15-, 7.5-, 3.7- and 1.9 W Taps), Tan

  • Réf. fabricant PA430T
  • PART #709116
Type: PAGING SPEAKERS
Description

The PA430T is a 30-watt constant-directivity paging projector for use in any public address or paging application. The drivers employ rugged phenolic diaphragms, 1.5 inch diameter voice coils and "rim centered" ferrite magnet structures for long life a nd reliability under extreme operating conditions. A 12 inch connecting cable, color coded for phase, is provided for connecting to the PA430T. The PA430T includes connections for 25V, 70.7V, and 100V distributed systems and a screwdriver-operated powe r tap select switch. (Patent #4, 775, 766) A nominal 60 horizontal by 40 vertical coverage pattern together with a low-frequency cutoff of 350 Hz provides excellent articulation in demanding applications. The PA430T is molded from high-impact ultravi olet-inhibiting acrylic-styrene-acrylonitrile (ASA). A positive lock, super tough nylon swivel base and rear housing provides maximum mounting flexibility and ease of installation. (Patent #4,984,278) Ideal for both indoor and outdoor applications, the se drivers are well suited for any installation requiring rugged, reliable performance.

Must be a reseller to purchase this product.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires