Select Country and Language Canada / French
Changer de pays
PA702 | ATLAS SOUND

ATLAS SOUND | PA702 | Pole mount two-channel 70 W amplifier system, black

  • Réf. fabricant PA702
  • PART #366645
Type: AUDIO AMPLIFIER
Description

The PA702 includes a unique (patent pending) mounting system that allows mounting-pole access through the amplifier via a sealed hole incorporated into the chassis design. Simply install the projector mounting pole, align the amplifier chassis hole with the 1.5 in. mounting tube, and clamp the unit at the desired height above the projector mount with the innovative pole clamp system included with the PA702. Afterwards, install the projector as normal. As a side benefit, the chassis "hole" mounting system provides the necessary security to prevent theft. Output is a strong 70 watts x 2 from the efficient rail tracking Class AB and switch mode power supply technology. Aside from the patent pending chassis design, the PA702 includes a host of other innovative features including an accessory outlet with AC current sense that allows the amplifier to respond instantly from stand-by mode when the projector is powered on remotely. Other features include: separate audio sense turn on; balanced "Phoenix" style and unbalanced RCA input connections that can be mixed using a level control; front panel status LEDs; and recessed screwdriver adjustable tone and level controls. The slim profile chassis is also designed to work in a rack-mount configuration. The optional rack-mount kit allows single or dual mounting of the PA702 in a 1RU high configuration. A 100W, 70.7 V version is also available.

Must be a reseller to purchase this product

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires