Select Country and Language Canada / French
Changer de pays
PAC216T66 | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | PAC216T66 | Air Cond.Top, 2400 BTU / 115v, Size/Dims: fits 600x600mm, Material/Finish: Steel/LtGray

  • Réf. fabricant PAC216T66
  • PART #653082
Description

Top-Mount Air Conditioners replace the solid top in a standard assembly. Air conditioners require no hole cutting or special kits for installation. These air conditioners are available with cooling capacities of 2200 and 4000 BTU/hr. and are equipped w ith an adjustable thermostat for optimal enclosure temperature regulation. Top-Mount Air Conditioners are finished with RAL 7035 textured light-gray polyester powder paint. Installing this air conditioner on an enclosure maintains the Type 12 rating. 1 . Gasket kit and hardware for mounting to enclosure are included. 2. Condensate overflow drain hose included.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires