Select Country and Language Canada / French
Changer de pays
PAC426T66 | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | PAC426T66 | Air Cond.Top, 4000 BTU / 230v, Size/Dims: fits 600x600mm, Material/Finish: Steel/LtGray

  • Réf. fabricant PAC426T66
  • PART #653091
Description

Top-Mount Air Conditioners replace the solid top in a standard assembly. Air conditioners require no hole cutting or special kits for installation. These air conditioners are available with cooling capacities of 2200 and 4000 BTU/hr. and are equipped w ith an adjustable thermostat for optimal enclosure temperature regulation. Top-Mount Air Conditioners are finished with RAL 7035 textured light-gray polyester powder paint. Installing this air conditioner on an enclosure maintains the Type 12 rating. 1 . Gasket kit and hardware for mounting to enclosure are included. 2. Condensate overflow drain hose included.