Select Country and Language Canada / French
Changer de pays
PACKCF 54/100EZ | CABLOFIL

CABLOFIL | PACKCF 54/100EZ | Contains four 78 in. L sections of 2 in. H x 4 in. W x 2 in. D tray and eight preclick splices

  • Réf. fabricant PACKCF 54/100EZ
  • PART #375912
Components: STRAIGHT SECTION
Fiber Duct H x W: 2" X 4"
Material: STEEL
Type: WIRE BASKET
Description

The optimized wire size design makes Cablofil cable tray durable and extremely strong. Easy Pack is a conveniently packaged, all inclusive and ready to install cable management system.
Cablofil cable tray is the revolutionary system constructed of precision-engineered, high-quality, welded steel wire. The Cablofil system includes everything to make installation effortless and it adapts easily as your cable management needs grow and change. The FAS support system is exclusively designed with a versatile range of profiles and brackets. This innovative system dramatically reduces installation time by utilizing a simple one-step process that requires no screws, bolts or special tools. "T" welding the lateral wires to the top edge wire creates a "Safe-T-Edge" which minimizes the risk of fraying cables and also protects installers from sharp wire ends.

Caractéristiques
  • Easy Pack is a conveniently packaged, all inclusive and ready to install cable management system.
  • Stop in at your local distributor showroom and get the products you need right away.
  • Great for small jobs and making additions to existing installations.
  • Installation instructions and splicing hardware are included. Just cut, bend and install - it's that easy.
  • Can be shipped via parcel service.
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires