Select Country and Language Canada / French
Changer de pays
PAD240 | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | PAD240 | Cutout Adapter, Size/Dims: 24 Pin to Blank, Material/Finish: Steel/LtGray

  • Réf. fabricant PAD240
  • PART #653098
Description

Adapters are used with closure plates containing cutouts. Made from 12 gauge steel and finished with RAL 7035 textured gray polyester powder paint. Allows the option of adapting from 24-pin to 16-pin, 24-pin to 10-pin, 24-pin to 6-pin and 24-pin to no pins (blank).