Select Country and Language Canada / French
Changer de pays
PAD2416 | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | PAD2416 | Cutout Adapter, Size/Dims: 24 Pin to 16 Pin, Material/Finish: Steel/LtGray

  • Réf. fabricant PAD2416
  • PART #653100
Description

Adapters are used with closure plates containing cutouts. Made from 12 gauge steel and finished with RAL 7035 textured gray polyester powder paint. Allows the option of adapting from 24-pin to 16-pin, 24-pin to 10-pin, 24-pin to 6-pin and 24-pin to no pins (blank).