Select Country and Language Canada / French
Changer de pays
PAT750LI | BURNDY

BURNDY | PAT750LI | Hydraulic Self-Contained 12-Ton Crimping Tool

  • Réf. fabricant PAT750LI
  • PART #PAT750LI
Type: COPPER
Description

The BURNDY PATRIOT PAT750-LI LithiumIon tool is approximately 25% faster than the previous models. In addition to faster crimp cycles, the High Performance PAT750-LI has newly designed electronics that are field proven for ultimate reliability and proven to handle the harshest work environments.

Caractéristiques
  • Refined hydraulic system for ultra performance, speed and reliability
  • Field proven electronics for ultimate reliability in the harshest environments
  • Overmolded handle for comfort and improved grip; allows for one-handed operation for advance, retract, and hold
  • 18 volt Lithium-Ion batteries provide 2.5 times more charge/discharge cycles than traditional Ni-Cd batteries and provide 430% more lifetime work
  • 30-minute charger controls current, voltage & temperature to maximize battery life.
  • Forced air coling fan cools the battery by forcing cool air through the battery's builtin air vents
  • State of the art crimping head design, 355-degree head rotation lets user get into tight areas easier
  • Allows use of standard BURNDY dies already in use
  • Ergonomicaly balanced tool design eases operation
  • Durable high impact formed carrying case provides superior protection and stores all accessories
  • PAT750C-LI with rubber covered head is available
  • 5-year limited warranty on tool
  • Lifetime warranty on INFINITY DRI
  • 1-year warranty on batteries and charger
Applications

The PAT750-LI features the BURNDY Y750 tool head, capable of using all "U" style dies, and incorporates a bearing and alignment guide for use on HYGROUND and other asymmetrical connectors. The crimp head rotates 355 degrees for operation in virtually any position.

Spécifications
  • Output Force: 12 tons
  • (10.9 metric tons)
  • Tool Weight: 15.7 lbs. (7.12 kg)
  • With Battery
  • Length: 15.75 (40 cm)
  • Width: 3.5 (8.89 cm)
  • Height: 13.5 (34.29 cm)
  • Operating Voltage: 18 V-DC
  • Recharge Time: 30 minutes
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires