Select Country and Language Canada / French
Changer de pays
PB-1 | VIKING ELECTRONICS

VIKING ELECTRONICS | PB-1 | Emergency Phone Panic Button Kit

  • Réf. fabricant PB-1
  • PART #508541
Call Waiting: NO
Caller ID: NO
Color: BLACK
Data Port: NO
Flash Key: NO
Hold Button: NO
Intercom: NO
Message Waiting: NO
Mute Button: NO
Redial: NO
Speaker Phone: NO
Type: INDUSTRIAL
Description

The PB-1 Panic Button Kit connects to a Viking 1600A Series or E-30 Emergency Phone to provide a one-way talk path to the pre-programmed number when used. The PB-1 will activate the 1600A Series or E-30 Emergency Phone and allows the called party to li ght a red LED to indicate that the call is connected. The called party will be able to hear the installation site, but the site will not be able to hear the called party. This makes it a very effective security measure, as there is no other indication that the site is being monitored.



Must be a reseller to purchase this product

Caractéristiques
  • LED to indicate call connected
  • One-way talk path for listening without audible indication
  • Unobtrusive - mount anywhere at any angle with supplied foam tape
  • Provides security and peace of mind
  • Switch can be used to trigger inputs on K-2000-DVA, K-202-A, SLP-1, SLP-4, etc.
Applications

Courtrooms
Bank tellers
Gas stations
Motel reception desks
All night restaurants
Convenience stores

Spécifications
  • Dimensions: 65mm x 35mm x 20mm (2.56" x 1.38" x 0.79")
  • Shipping Weight: 0.05kg (0.1 lbs)
  • Environmental: 0C to 32C (32F to 90F) with 5% to 95% noncondensing humidity
  • Cord Length: 7 ft
  • Connections: (1) RJ11 jack
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires