Select Country and Language Canada / French
Changer de pays
PB-100 | VIKING ELECTRONICS

VIKING ELECTRONICS | PB-100 | Polling/Diagnostics Kit - ADA Phones

  • Réf. fabricant PB-100
  • PART #668022
Description

The PB-100 is used to provide status polling of Viking 1600A Series Emergency Phones or remote programming of AES-2000 Entry Systems. The PB-100 can connect to an unused serial port on your PC or use the included RS-232 to USB converter cable to connec ted to a USB port. A CD is provided with these two applications along with software for programming other Viking products.



When used to poll 1600A Series Emergency Phones, the application software allows the user to set up a list of phones to calllong with a scheduled time for calling. Through the PB-100, each phone can be called, its ID code verified and it's mic and speaker tested. When finished, the application software logs the time of the call and the results.



When programming an AES-00, the application software allows the user to manage multiple units with resident's phone numbers and access codes. By using a standard telephone connected to the PB-100, the recording of each tenant's name can be done. The software also supports del ayed uploading the downloaded statistics.



Must be a reseller to purchase this product

Caractéristiques
  • Compatible with Windows 95, 98, ME, NT 4.0, 2000, and XP
  • USB to RS-232 cable provided
  • Male sub-D 9 pin cable provided
  • Audio out jack for monitoring
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires