Select Country and Language Canada / French
Changer de pays
PB-ISDN-4P-SW-AC-NA | TRANSITION NETWORKS

TRANSITION NETWORKS | PB-ISDN-4P-SW-AC-NA | Single PRI port, user selectable NT/TE port. 30 logical links. AC power. Includes serial control cable and DbManager Lite.

  • Réf. fabricant PB-ISDN-4P-SW-AC-NA
  • PART #473343
Device Technology: 10/100BASET
Number of Ports: 1-4
Description

The PacketBand-ISDN-P delivers transparent switched PRI ISDN synchronous data services across asynchronous packet networks for PRI interfaces.

Caractéristiques
  • Product versions supports up to 4 ISDN PRIs
  • T1 and E1 ISDN available
  • Transmits all data and voice protocols over packet networks
  • Totally transparent to all data formats
  • All PacketBands and interfaces synchronized to the same clocks
  • SIP Server option for centralized call routing
  • Various clocking options with high quality clock recovery
  • Any "B" channel can dial any other on the packet network, or "break-out/in" via a gate way PacketBand to national/international ISDN
  • Provides low-cost migration to IP networks for legacy equipment
  • Low data overheads
  • Configurable packet size
  • Compensates for "jitter" or packet delay variation
  • Re-orders packets
  • Very low latency or processing delay
  • Four 10/100 Base Ethernet ports; one to WAN and three local Ethernets
  • Local Ethernets support Rate Limiting
  • Quality of Service (QoS) options
  • VLAN Tagging
  • Full timeslot cross-connectivity
  • Versions support TE and/or NT (connects to a network and local equipment)
  • Support for Fractional PRIs
  • Euro-ISDN and various ANSI protocols
  • E1 to T1 conversion
  • a-Law to -Law conversion
  • Support for contention or over-booking
  • Call Progress Tone generation
  • Number manipulation/conversion/LCR
  • Automatic Primary/Secondary/Tertiary routes
  • Routing profiles can be scheduled at different times of the day/week
  • ISDN Layer 2 and Layer 3 message capture and log for analysis
  • Easy and intuitive to configure via GUI management package
  • Compact table-top with optional rack-mount extenders
  • Approved (Emissions & Safety)
  • RoHS compliant
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires