Select Country and Language Canada / French
Changer de pays
PB0106 | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | PB0106 | Base, Solid 0mm, Size/Dims: fits 1000x600mm, Material/Finish: Steel/LtGray

  • Réf. fabricant PB0106
  • PART #653104
Description

The 0-mm bases are finished with RAL 7035 textured light-gray polyester powder paint (except stainless steel). EMC bases are finished with paint over plated surfaces. Bases are made of 16-gauge steel.