Select Country and Language Canada / French
Changer de pays
PB076 | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | PB076 | Base, Solid 0mm, Size/Dims: fits 700x600mm, Material/Finish: Steel/LtGray

  • Réf. fabricant PB076
  • PART #653128
Description

The 0-mm bases are finished with RAL 7035 textured light-gray polyester powder paint (except stainless steel). EMC bases are finished with paint over plated surfaces. Bases are made of 16-gauge steel.