Select Country and Language Canada / French
Changer de pays
PB076HF2 | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | PB076HF2 | Base, 0mm, EMI/RFI Med P., Size/Dims: fits 700x600mm, Material/Finish: Steel/LtGray

  • Réf. fabricant PB076HF2
  • PART #653129
Description

The 0-mm bases are finished with RAL 7035 textured light-gray polyester powder paint (except stainless steel). EMC bases are finished with paint over plated surfaces. Bases are made of 16-gauge steel.