Select Country and Language Canada / French
Changer de pays
PB086SS | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | PB086SS | Base, Solid 0mm, Size/Dims: fits 600x800mm, Material/Finish: SS Type 304 ex2

  • Réf. fabricant PB086SS
  • PART #653140
Description

The 0-mm bases are finished with RAL 7035 textured light-gray polyester powder paint (except stainless steel). EMC bases are finished with paint over plated surfaces. Bases are made of 16-gauge steel.