Select Country and Language Canada / French
Changer de pays
PB165 | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | PB165 | Base, Solid 100mm/Gland P, Size/Dims: fits 600x500mm, Material/Finish: Steel/Black

  • Réf. fabricant PB165
  • PART #653165
Description

The 100-mm base is finished with RAL 9005 textured black polyester powder paint (except stainless steel). EMC bases are finished with paint over plated surfaces. Side gland plates and drill points for locating optional casters are included.