Select Country and Language Canada / French
Changer de pays
PB185HF | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | PB185HF | Base, Solid 100mm/Gland P, Size/Dims: fits 800x500mm, Material/Finish: Steel/Black

  • Réf. fabricant PB185HF
  • PART #653177
Description

The 100-mm base is finished with RAL 9005 textured black polyester powder paint (except stainless steel). EMC bases are finished with paint over plated surfaces. Side gland plates and drill points for locating optional casters are included.