Select Country and Language Canada / French
Changer de pays
PB2 | SECURITRON MAGNALOCK CORP

SECURITRON MAGNALOCK CORP | PB2 | PB - Momentary, Single Gang, Illuminated, Green/red/handicap

  • Réf. fabricant PB2
  • PART #CS106498
: -----
: 5
: 630
: MOMENTARY
: NC OR NO
: PUSH
: RD/GN/BL
: SGLGANG
: SPDT
: YES
Amp Rating: 5
Button Color: SWITCHABLE RED, GREEN AND BLUE
Button Illumination: ILLUMINATED
Button Size: APPROX. 2" X 2"
Button Text: PUSH TO EXIT
Circuit State: DOUBLE THROW (SELECT NO OR NC)
Faceplate Size: APPROX. 2-3/4" X 4-1/2"
Finish: US32D SATIN STAINLESS STEEL
Mounting: SINGLE-GANG ELECTRICAL BOX
Product Type: PUSHBUTTON
Sales Category: ELECTRIC PUSHBUTTON SWITCH
Switch State: MOMENTARY
Switch Type: SINGLE-POLE, DOUBLE-THROW
Description

High quality Securitron Push Buttons are available in a broad selection of colors, sizes, switch types and outputs. With a wide range of options for interchangeable lenses and field convertible outputs, Securitron push buttons can release any maglock, alone or in conjunction with door closers and other hardware.

Caractéristiques
  • Easy-to-read 2" [50.8 mm] size
  • 5A rated contacts
  • Includes interchangeable green, red and blue ADA lenses
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires