Select Country and Language Canada / French
Changer de pays
PB24BB | VIDEOLARM

VIDEOLARM | PB24BB | Rugged cast aluminum power box PB24 plus battery backup. Pole mounting clips included.; RoHS: Y

  • Réf. fabricant PB24BB
  • PART #368626
Environment Type: OUTDOOR
Mounting Type: POLE
Type: POWER SUPPLY
Voltage/Current Type: 220 VAC
Description

The Moog Videolarm PB24 Series outdoor power box provides an economical solution for providing video security cameras with electrical current. Constructed of a rugged cast aluminum NEMA box enclosure, the PB24 Series has been designed to complement. The Moog Videolarm FusionDome and vandal-resistant rugged housings by simply bolting to the wall mount slots on the box. Available in either a standard version or battery backup model, which provides a minimum 10 minute operating window when nearby power is interrupted, the PB24 Series adds an additional level of protection to the camera system when used in conjunction with its power feed.

Must be a reseller to purchase this product

Caractéristiques
  • Rugged cast aluminum NEMA 4 enclosure
  • Meets IP66 standards to prevent the induction of minute particles
  • Designed for direct conduit connections
  • Complements Moog Videolarm outdoor camera housings
  • Provides 4 amps of power at 24 V AC
  • Batkup model (PB24BB) provides up to 25 minutes of extended power, 12 V DC Cameras
  • Pole mounting clips included
  • Options include video and power surge protection
  • IP Reset option available: Provides systematic solution for IP camera and wireless lups.
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires