Select Country and Language Canada / French
Changer de pays
PBARA6 | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | PBARA6 | Adjustable Rack Angle Brackets, Size/Dims: fits 600mm deep, Material/Finish: Galvanized

  • Réf. fabricant PBARA6
  • PART #653181
Description

Mounting rails allow rack angles to be positioned anywhere within the PROLINE frame. The left-to-right adjustment pertains only when the enclosure is wider than the minimum width required for rack angles. Includes two right-hand and two left-hand 12 ga uge plated or painted steel mounting rails. Mounting hardware is included.