Select Country and Language Canada / French
Changer de pays
PBCLN | EMERSON NETWORK POWER

EMERSON NETWORK POWER | PBCLN | Solid State Protectors for Intercom Extension Pairs (Callin Circuit)

  • Réf. fabricant PBCLN
  • PART #528905
Number of Outlets: OTHER
Description

The Edco PB modules are solid-state protectors for for Intercom Extension Pairs. These hybrid connectors are intended to be used in conjunction with the Edco MGBW-LUG ground rail and a standard M1-50 punch down block. The PB modules feature solid-state resettable fuese (PTCs) between the protected equipment and the over voltage clamping components. This unique design prevents problems with "All-Call" in the event of catastrophic protector failure.

Caractéristiques
  • Max Operating Voltage: 12V DC
  • Clamping Voltage: 21V DC
  • Max Operating Current: 150mA
  • Frequency Range: 0 to 20 MHz
  • Peak Surge Current: 0.2 kA (10 x 1000us)
  • SPD Technology: SAD, w/Series PTC
  • Connection Type: M1-50 Block
  • Dimensions: 1.25Hx0.4Wx2.8L
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires