Select Country and Language Canada / French
Changer de pays

SPECO TECHNOLOGIES | PBM120AT | 120 Watt RMS P.A. Amplifier with AM/FM Tuner

  • Réf. fabricant PBM120AT
  • PART #553566
  • Master digital volume control with display
  • Individual volume control for each input
  • Front bass and treble controls
  • Phantom power for all Mic inputs, and Mic1 selectable priority paging
  • Digital front panel lock
  • RCA or XLR line output
  • Telephone paging input and music-on-hold output
  • RS232 input for integration with popular control systems
  • PA Amplifier With AM/FM Tuner
  • RMS Power: 120 Watt
  • Maximum Power: 240 Watt
  • AC Power Consumption: 200 Watt
  • Power Supply: 115 Volt AC, 60 Hz
  • Zones: 5
  • Speaker Output: 4/8/16 Ohm (Non-Zoned), 70/25 Volt (Zoned)
  • Other Outputs: Aux (RCA or XLR)
  • Input: 1 x AM Antenna (Press Terminal), 1 x FM Antenna (BNC), 3 x Aux (Stereo RCA), 3 x Mic (XLR), 1 x RS-232, 1 x TEL (Terminal)
  • Frequency Response: 50 Hz - 20 kHz
  • Tone Control: Bass +/- 10 dB, Treble +/- 10 dB
  • THD: <= 1% at 1 kHz
  • Signal To Noise Ratio: >89 dB
  • Controls: Volume For Each Source, Master Volume, Vox Volume, MoH Volume, Tone, Source Selector, Zone Selector, Module
  • Telephone: Tel In and MoH Out
  • Indicators: Volume Level, Power, Source and System Lock
  • Includes: IR Remote Control, Rack Mounting Hardware
  • Dimension: 11.750 Inch Depth x 16.900 Inch Width x 3.400 Inch Height
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide

Impossible d'ajouter des articles supplémentaires