Select Country and Language Canada / French
Changer de pays
PBM120AU | SPECO TECHNOLOGIES

SPECO TECHNOLOGIES | PBM120AU | 120 Watt RMS P.A. Amplifier with Tuner, CD, and USB

  • Réf. fabricant PBM120AU
  • PART #553567
Type: AUDIO AMPLIFIER
Caractéristiques
  • Built-in AM/FM tuner, CD player, USB player and SD card player
  • RMS Power: 120 W, Max. Power: 240 W
  • 3 XLR Microphone and 3 stereo RCA auxiliary inputs
  • 5 zoned 70/25 V speaker outputs and one non-zoned 4/8/16 ohm speaker output
  • Includes remote control and rack mount accessories
Spécifications
  • Amplifier With Tuner
  • RMS Power: 120 Watt
  • Maximum Power: 240 Watt
  • AC Power Consumption: 200 Watt
  • Power Supply: 115 Volt AC, 60 Hz
  • Zones: 5
  • Speaker Output: 4/8/16 Ohm (Non-Zoned), 70/25 Volt (Zoned)
  • Other Outputs: Aux (RCA or XLR)
  • Input: 1 x AM Antenna (Press Terminal), 1 x FM Antenna (BNC), 3 x Aux (Stereo RCA), 3 x Mic (XLR), 1 x RS-232, 1 x TEL (Terminal)
  • Frequency Response: 50 Hz - 20 kHz
  • Tone Control: Bass +/- 10 dB, Treble +/- 10 dB
  • THD: <= 1% at 1 kHz
  • Signal To Noise Ratio: >89 dB
  • Controls: Volume For Each Source, Master Volume, Vox Volume, MoH Volume, Tone, Source Selector, Zone Selector, Module
  • Telephone: Tel In and MoH Out
  • Indicators: Volume Level, Power, Source and System Lock
  • Includes: IR Remote Control, Rack Mounting Hardware
  • Dimension: 11.750 Inch Depth x 16.900 Inch Width x 3.400 Inch Height
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires