Select Country and Language Canada / French
Changer de pays
PBM60AU | SPECO TECHNOLOGIES

SPECO TECHNOLOGIES | PBM60AU | 60W P.A. Mixer Amplifier with USB/Tuner/CD

  • Réf. fabricant PBM60AU
  • PART #556617
Description

The PBM-A Series represents the next generation of Speco Technologies' commercial public address amplifiers. We have taken your input and created the perfect amplifier for almost any application. In addition to the great features you've come to expect, the PBM-A series has ample inputs, an included IR remote control, an RS232 input for integration with control systems, front panel locking capability, and includes all rack-mount hardware. With a stylish appearance and all these additional features at a price similar to previous generation amplifiers, the PBM-A series is sure to become your go-to amplifier.

Must be a reseller to purchase this product

Caractéristiques
  • Includes IR remote and rack-mounting kit
  • 5 zoned 70 or 25V speaker outputs
  • Non-zoned 4/8/16 Ohms output
  • Master digital volume control with display
  • Individual volume control for each input
  • Front bass and treble controls
  • Phantom power for all Mic inputs, and Mic1 selectable priority paging
  • Digital front panel lock
  • RCA or XLR line output
  • Telephone paging input and Music-on-hold output
  • RS232 input for integration with popular control systems
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires