Select Country and Language Canada / French
Changer de pays

HOFFMAN ENCLOSURES INC | PBS126 | Base, Sloped Top, Size/Dims: fits 1200x600mm, Material/Finish: Steel/LtGray

  • Réf. fabricant PBS126
  • PART #653202

Closes off open bottom of sloped-front enclosures that are table-top mounted or suspended from overhead. Base is 14 gauge steel and has a ground stud provided. Foam-in-place gasket assures a water-tight and dust-tight seal. Steel bases are finished wit h RAL 7035 textured light-gray polyester powder paint. A top support bracket can be installed inside a 600-mm wide base for reinforcement when a COMPACT Pendant Arm Series 4 System 50, 60 or 80 is attached from below.