Select Country and Language Canada / French
Changer de pays
PC-12/FL | ELECTRO-VOICE

ELECTRO-VOICE | PC-12/FL | Multi-pattern Gooseneck Microphone with Flange Mount, 12 in. Gooseneck

  • Réf. fabricant PC-12/FL
  • PART #708369
Type: MICROPHONE
Description

The PC-12/FL and PC-18/FL are highly-shielded from RFI/GSM multi-pattern miniature gooseneck podium microphones designed for sound reinforcement systems where sound quality and gain-before-feedback is of major importance. The multi-pattern versatility of the PolarChoice microphone makes it true "problem solver". With three directional and one non-directional polar pattern available, the PolarChoice microphone is ideal for virtually any installation. Polar patterns can be easily changed, using a smal l flat bladed screwdriver with the front mounted rotary control on the external electronics module.

Must be a reseller to purchase this product.

Caractéristiques
  • Dual Capsule Design with four (4) polar patterns: Omnidirectional, Cardioid, Supercardioid, and Hypercardioid
  • RF Shield provides superior RFI/GSM shielding
  • Thread or flange mount
  • Cable can exit from the side or through the bottom of the gooseneck
  • Swihable high pass filter
  • Consistent on-axis response
  • Available in 12 or 18 inch versions
  • Non-reflecting black finishPhantom powered back-electret condenser
  • Packaged with a two-piece shock mount
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires