Select Country and Language Canada / French
Changer de pays
PC-12/XLR | ELECTRO-VOICE

ELECTRO-VOICE | PC-12/XLR | Multi-pattern Gooseneck Microphone with XLR Base, 12 in. Gooseneck

  • Réf. fabricant PC-12/XLR
  • PART #708371
Type: MICROPHONE
Description

PC-12/XLR and PC-18/XLR are highly-shielded from RFI/GSM, multi-pattern, miniature gooseneck podium microphones designed for sound reinforcement systems where sound quality and gain-before-feedback is of major importance. The multi-pattern versatility of the PolarChoice microphone makes it a true "problem solver". With three (3) directional and one (1) non-directional polar pattern available, the PolarChoice microphone is ideal for virtually any installation. Polar patterns can be easily changed, us ing a small flat bladed screwdriver with the front mounted rotary control.

PC-12/XLR and PC-18/XLR are acoustically designed for high-quality sound reinforcement and broadcast applications. The frequency response is tailored for wide-range sound reproduction with very natural sound pick-up for either distant or close-up use. The small, dual diameter gooseneck has two (2) supple joints and a rigid center tube. The rigid tube prevents unsightly twisting of the gooseneck but permits the user to exactl y position the microphone. The electronics housing's 3/4-inch diameter base is terminated with a male XLR-type 3-pin connector that allows the microphone to be plugged directly into an existing panel-mount XLR receptacle. The housing is machined brass for ruggedness and superior EMI/RFI attenuation. The PolarChoice PC-12/XLR and PolarChoice PC-18/XLR are designed to be phantom-powered with a wide voltage range of 12-52V dc (DIN Standard 45 596).

Must be a reseller to purchase this product.

Caractéristiques
  • Dual capsule design with four (4) polar patterns: Omnidirectional, Cardioid, Supercardioid, and Hypercardioid
  • RF Shield provides superior RFI/GSM shielding
  • Switchable high-pass filter
  • Consistent on-axis response
  • Available in 12- or 18-inch versions
  • -reflecting black finish
  • 3-pin male XLR-type output connector
  • Phantom powered back-Electret condenser
  • Packaged with a 2-piece shock mount
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires