Select Country and Language Canada / French
Changer de pays
PC-7 | VIKING ELECTRONICS

VIKING ELECTRONICS | PC-7 | 7 ft. Exclusion and Privacy Modular Cord with Teleguard

  • Réf. fabricant PC-7
  • PART #177494
Amplified: NO
Type: LINE CORDS
Vendor No.: PC-7
Description

The PC-7 is a seven foot modular cord with Teleguard privacy built in. Designed to replace a standard single line modular cord, the PC-7 is ideal for telephones, fax machines or modems.Viking's Teleguard privacy devices prevent your phone calls or fa x and modem transmissions from being interrupted if someone accidentally picks up another extension. Teleguard devices can also secure against internal eavesdropping by any other extension equipped with a Teleguard device.



Viking's Teleguard pructs protect the device that accesses the telephone line first by denying other Teleguard equipped devices access to the line until the call in progress has been terminated.



Incoming calls will ring all devices simultaneously, but the device thatnswers first denies any other Teleguard equipped device access.



Must be a reseller to purchase this product

Caractéristiques
  • Line powered
  • Modular or punch-down installable
  • One and two line devices
  • Compatible with analog lines with 12V DC or higher talk battery
  • Transparent operation
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires