Select Country and Language Canada / French
Changer de pays
PC BOUNDARY | ELECTRO-VOICE

ELECTRO-VOICE | PC BOUNDARY | Wired Boundary Multi-pattern Condenser Mic, On/Off Switch, Mic Status LED

  • Réf. fabricant PC BOUNDARY
  • PART #708374
Type: MICROPHONE
Description

The PC Boundary is a very low-profile area microphone that can be used on any surface and with virtually any mic mixer. Featuring multiple on-board polar patterns-three directional and one omni-the PC Boundary is ideal for any installation where premiu m-grade area coverage is required.

Must be a reseller to purchase this product.

Caractéristiques
  • Easy switching between omni, cardioid, supercardioid, or figure "8" polar patterns
  • Versatility for different acoustic environments
  • Consistent microphone voicing across all four patterns
  • Easy-to-use mute switch, programmable for either latching on/off r momentary operation
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires