Select Country and Language Canada / French
Changer de pays
PC BOUNDARY SAT | ELECTRO-VOICE

ELECTRO-VOICE | PC BOUNDARY SAT | Wireless Boundary Multi-pattern Condenser Mic, On/Off Switch, Mic Status LED

  • Réf. fabricant PC BOUNDARY SAT
  • PART #708375
Type: MICROPHONE
Description

The PC Boundary Satellite is a low-profile area microphone that can be used on any surface and is designed to integrate most Electro-Voice and Telex wireless bodypack transmitters. Featuring the identical polar pattern, filter, and mute-switch function ality as its wired counterpart, it is ideal for any wireless installation requiring premium-grade area coverage. (Note that the R300 bodypack transmitter will not work with this microphone.)

Works only with EV RE-V, RE-2, RE-1, and Telex FMR-1000, FMR-500 or Safe-1000 wireless systems.

Must be a reseller to purchase this product.

Caractéristiques
  • Accepts EV (REV, RE2, RE2PRO) and Telex (FMR or SAFE1000) bodypack transmitters
  • Easy switching between omni, cardioid, supercardioid, or figure "8" polar patterns
  • Versatility for different acoustic environments
  • Easy-to-use mute switch, programmable fr either latching on/off or momentary operation
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires