Select Country and Language Canada / French
Changer de pays
PC DESKTOP-5 | ELECTRO-VOICE

ELECTRO-VOICE | PC DESKTOP-5 | FreeStanding Gooseneck Multi-pattern Condenser Mic, On/Off Switch, Mic Status LED, 5 in. Gooseneck

  • Réf. fabricant PC DESKTOP-5
  • PART #708360
Type: MICROPHONE
Description

The PolarChoice Desktop is a high quality tabletop microphone that can be used with both standard and automatic mixers, and is highly-shielded from RFI/GSM thanks to EV's exclusive RF Shield technology. The PC Desktop features the exclusive EV PolarCho ice miniature multi-pattern gooseneck microphone. The multi-pattern versatility of the PolarChoice microphone makes it a true "problem solver". With one non-directional and 3 directional polar patterns available, the PolarChoice microphone is ideal for virtually any installation. The PC Desktop also includes a switchable high pass filter that helps reduce any vibration induced noise pickup. The PC Desktop features a large push button mute switch that has a much better "feel" than membrane switches. The mute button can be configured for push-on/push-off, push-to-talk, or push-to-mute function. Switch programming is easily accomplished without disassembling the microphone. A switch on the bottom quickly converts the PC Desktop to automatic mixer mo de. In this mode, audio is always on.

Must be a reseller to purchase this product.

Caractéristiques
  • RF Shield provides superior RFI/GSM shielding
  • Multi-pattern versatility. Choose between omni, cardioid, supercardioid or hypercardioid to easily adapt to any situation
  • Consistent microphone voicing across all four patterns
  • Switch can be programmed to perate as either latching on/off or momentary push-to-mute/push-to-talk
  • Disassembly of the mic isn't required to change switch functions
  • Compatible with echo cancellation for conference applications
  • High visibility blue LED clearly displays mic statusto the user
  • Exceptional sound quality with EV's proven PolarChoice design
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires