Select Country and Language Canada / French
Changer de pays
PC PLUS-5 | ELECTRO-VOICE

ELECTRO-VOICE | PC PLUS-5 | Multi-pattern Gooseneck Microphone with Mic Switch and Universal Base, 5 in. Gooseneck

  • Réf. fabricant PC PLUS-5
  • PART #708363
Type: MICROPHONE
Description

The PolarChoice PC-Plus is the first miniature gooseneck microphone to combine the features and functionality of a desktop mic, with the small unobtrusive size of an XLR mounted gooseneck microphone. The unique profile of the PC-Plus housing places the push button switch and status LED in a more natural position and also creates a lower profile housing. You can even go one step further: The lower half of the PC-Plus (with XLR connector) can be removed and the PC-Plus can be flush mounted. (We supply all the necessary mounting hardware.) The push-button can be configured for either toggle (push on/off), or as PTT or PTM. You can also configure the microphones' state when power is first applied in toggle mode. So, for example, if you have an instal lation with multiple PC Plus microphones, you can configure them so that only one mic is live, when the system is first turned on. The PC-Plus is also an EV PolarChoice multi-pattern microphone, and is highly-shielded from RFI/GSM thanks to EV's exclus ive RF Shield technology. The multi-pattern versatility of the PolarChoice microphone makes it true "problem solver". With 3 directional and one non-directional polar pattern available, the PolarChoice microphone is ideal for virtually any installation . The PC-Plus also includes a switchable high pass filter that greatly reduces any vibration induced noise pickup. All configuration controls are only accessible from the "bottom" of the microphone, reducing the chances of inadvertent changes. Altering the polar pattern does not change the on-axis sonic character of the microphone; therefore changes in equalizer settings are unnecessary. The PolarChoice PC Plus is acoustically designed for high-quality sound reinforcement and broadcast applications. The frequency response is tailored for wide-range sound reproduction with very natural sound pick-up for either distant or close-up use. The small, dual diameter gooseneck has two supple joints (12" and 18" versions) and a rigid center tube. The rigid tube prevents unsightly twisting of the gooseneck but permits the user to exactly position the microphone. The PolarChoice PC Plus is designed to be phantom-powered with a wide voltage range of 12-52 V DC (DIN Standard 45 596).



Must be a resellero purchase this product.

Caractéristiques
  • RF Shield provides superior RFI/GSM shielding
  • Dual Capsule Design with four polar patterns: Omnidirectional, Cardioid, Supercardioid, and Hypercardioid
  • Configurable push-button switch with status LED
  • Controls are on the bottom, hidden from view
  • XLR mnted or flush mounted
  • Switchable high pass filter
  • Consistent on-axis response
  • Available in 5, 12, or 18 inch versions
  • Non-reflecting black finish
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires