Select Country and Language Canada / French
Changer de pays
PC SATELLITE-18 | ELECTRO-VOICE

ELECTRO-VOICE | PC SATELLITE-18 | 18 in. Gooseneck. FreeStanding Wireless Multi-pattern Condenser Mic, On/Off Switch, Mic Status LED

  • Réf. fabricant PC SATELLITE-18
  • PART #708368
Type: MICROPHONE
Description

The PolarChoice Satellite brings the benefits of wireless to the boardroom, conference center, or podium. The PolarChoice Satellite is a free-standing gooseneck style microphone, firmly anchored in place by its' elegantly designed base. This low-profil e foundation hides PolarChoice Satellite's most powerful feature - space for a wireless transmitter. Turn the base over to reveal the specially designed compartment for housing a Telex or Electro-Voice bodypack transmitter. Connect the microphone to th e bodypack, set-up the wireless channel, and place PC Satellite anywhere an easy-to-use microphone is required. No longer do you have to cut holes in tables, run long cables, or compromise the architectural integrity of an installation. With the Polar Choice Satellite, anything is possible.

Works only with EV RE-1 or RE-2, and Telex FMR-1000, FMR-500 or Safe-1000 wireless systems.

Must be a reseller to purchase this product.

Caractéristiques
  • Free-standing weighted base for reliable stability
  • Accepts Telex & Electro-Voice bodypack transmitters (RE-1, RE-2, FMR-1000, FMR 500 & Safe-1000)
  • Easy to use on/off mic switch. Can be programmed to operate as either latching on/off or momentary push-to-mute
  • High visibility blue LED clearly displays mic status to the user
  • Exceptional sound quality with Evs' proven PolarChoice design
  • Selectable polar pattern to easily adapt to any situation. Choose between omni, cardioid, supercardioid or hypercardiid
  • Consistent microphone voicing across all four patterns
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires