Select Country and Language Canada / French
Changer de pays
PC1-LOCK-KIT | CORNING

CORNING | PC1-LOCK-KIT | Door Lock Kit; can be installed on the front and/or back door(s) of the PCH-01U; comes with 1 lock and 2 keys

  • Réf. fabricant PC1-LOCK-KIT
  • PART #376759
Type: ACCESSORY
Description

Door Lock Kit, can be installed on the front and/or back doors of the Lanscape housings; comes with one lock and two keys.

Spécifications
  • Product Type (FOH): Rack-Mountable Hardware