Select Country and Language Canada / French
Changer de pays
PC4-BKT-23 | CORNING

CORNING | PC4-BKT-23 | Pretium EDGE Solutions Mounting Bracket, for mounting 4U housings into 23-in racks or cabinets

  • Réf. fabricant PC4-BKT-23
  • PART #345416
Loaded: UNLOADED
Type: ACCESSORY
Description

When cabinet space within the data center is limited, Corning Cable Sytems offers a range of mounting options to enable installation of Pretium EDGE Solutions housings into overhead spaces. Brackets are available which allow mounting to existing overhead structures such as wire tray and ladder rack, and are available in both 2- and 4-rack-unit sizes. The 4-rack-unit brackets accomodate the Pretium EDGE Solutions 4U housing or up to four 1U housings, while the 2-rack-unit brackets accomodate up to two 1U housings. The low-profile brackets can be installed simply with only a screwdriver. Overhead installations allow complete racks or cabinets to be removed or relocated during upgrades or moves, adds and changes, and the fiber infrastructure doesn't occupy critical and expensive rack space.

Spécifications
  • Product Type (FOH): Accessories
Infos techniques et normes

Free of hazardous substances according to RoHS 2002/95/EG

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires