Select Country and Language Canada / French
Changer de pays
PC642C-008LC | VERTIV

VERTIV | PC642C-008LC | Surge Suppressor with Resettable Fuses For RS 485 and RS422 Applications With PCB1B-WKEY Base

  • Réf. fabricant PC642C-008LC
  • PART #523103
Number of Outlets: OTHER
Description

The Edco PC642 series surge suppressor is a two-pair (four wire) module implementing three-stage hybrid technology. This module addresses over-voltage transients with gas tube and silicon avalanche components. In addition, sneak and fault currents are mitigated with resettable fuses (PTCs). The PTCs increase resistance several orders of magnitude when over-currents exceed safe levels. A normal state resumes when over-currents are removed. The ability to self-restore in this manner significantly increases suppressor performance and survivability.

Caractéristiques
  • Operating Voltage: 12-36 V DC
  • Clamping Voltage: 8 V DC
  • Operating Current: 0.15 A
  • Peak Surge Current: 10 kA (8 x 20 us)
  • Frequency Range: 0 to 20 MHz
  • Insertion Loss: < 0.1 dB at 20 MHz
  • SPD Technology: GDT, SAD, w/Series PTC
  • ConneTerminal block w/compression lugs
  • Terminals accept up to 10 AWG
  • Operating Temperature: -40C to +85C
  • Dimensions (Inches): 2H x 1W x 2.5L
  • (PC642 + Mounting Base)
  • Weight: 1 oz
  • Certifications: UL 497B
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires