Select Country and Language Canada / French
Changer de pays

PANDUIT | PCBANDBL-Q | Patch Cord Color Band - Black

  • Réf. fabricant PCBANDBL-Q
  • PART #390873
RoHS Compliant: YES

Snaps onto individual patch cable for additional color coding.

  • Removable band snaps on and off individual cables allowing the same patch cord to be used for different applications
  • Can be installed next to each other allowing multiple color bands to be used on one cable, offering endless color coding options
  • Internal grooves secure color bands in place on cable providing easy identification at the connection
  • Available in 10 standard colors that match Panduit connectivity providing an aesthetically pleasing solution
  • Compatible with all Panduit patch cords, existing and new installations can be color-coded as networks change
  • Patch Cord Band
  • Design: Snap-On
  • Color: Black
  • Termination: Snap (End 1)
  • Operating Temperature: 14 to 140 deg F (-10 to 60 deg C)
  • Depth: 0.30 Inch
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide

Impossible d'ajouter des articles supplémentaires