Select Country and Language Canada / French
Changer de pays

HOFFMAN ENCLOSURES INC | PCE225300 | Cable Entry Cabinet, 300mm, Size/Dims: fits 2200x500mm, Material/Finish: Steel/LtGray

  • Réf. fabricant PCE225300
  • PART #653228

Cable Entry Cabinets are made from 14 gauge steel and finished in RAL 7035 textured light-gray polyester powder paint. They facilitate cable entry into the sides of enclosures. Open top and bottom of cabinet provide cable access and a means for managin g cable. Closure plates, available as optional accessories, seal the open ends of the cabinet. Front opening of cabinet can be closed with either hinged solid door or screw-on solid cover. Cabinets have foam-in-place gasket and optional accessories to maintain enclosure environmental integrity.