Select Country and Language Canada / French
Changer de pays
PCG4W-Y | ORTRONICS

ORTRONICS | PCG4W-Y | Pathway Cable Guide, 4" Wide, Yellow

  • Réf. fabricant PCG4W-Y | OR-PCG4W-Y
  • PART #613443
Components: ACCESSORIES
Finish: YELLOW
Type: CABLE ROUTING / WIRING DUCT
Description

Legrand Pathway Cable Guides are designed to properly manage cables exiting from all four styles of Legrand data communication style pathways. Used alone the "Pathway Cable Guide" mounts over the side wall of 4" high Mighty Mo Fiber Raceway, Cablofil C able Tray, Cablofil Steel Trough or the side stringers on Legrand Runway. It provides proper bend relief and control for cables running in the pathway as well as those exiting over the guide. When used with the 4" x 4" duct adapter or purchased as a pr e-configured Mighty Mo Fiber Raceway Cable Guide Kit the exit path connects to all 4" x 4" Fiber Raceway fittings providing a protected path for critical network cabling.

Must be a reseller to purchase this product.

Caractéristiques
  • Sturdy steel fittings and hardware: Easy mounting of raceway above racks or cabinets.
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires