Select Country and Language Canada / French
Changer de pays
PCG4WA4X4-Y | ORTRONICS

ORTRONICS | PCG4WA4X4-Y | 4" Wide Adapter to 4" x 4" duct, Yellow for Pathway Cable Guide

  • Réf. fabricant PCG4WA4X4-Y | OR-PCG4WA4X4-Y
  • PART #613444
Components: ACCESSORIES
Fiber Duct H x W: 4" X 4"
Finish: YELLOW
Type: CABLE ROUTING / WIRING DUCT
Description

Legrand Pathway Cable Guides are designed to properly manage cables exiting from all four styles of Legrand data communication style pathways. Used alone the "Pathway Cable Guide" mounts over the side wall of 4" high Mighty Mo Fiber Raceway, Cablofil C able Tray, Cablofil Steel Trough or the side stringers on Legrand Runway. It provides proper bend relief and control for cables running in the pathway as well as those exiting over the guide. When used with the 4" x 4" duct adapter or purchased as a pr e-configured Mighty Mo Fiber Raceway Cable Guide Kit the exit path connects to all 4" x 4" Fiber Raceway fittings providing a protected path for critical network cabling.

Must be a reseller to purchase this product.

Caractéristiques
  • Advanced "Goal Post" design: Provides cable protection in any direction.
  • Universal sidewall mounting: No cutting of pathway required for installation.
  • Pathway neutral: One product fits four Legrand pathways.
  • Optional 4" x 4" raceway adapter bracket: Atac
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires