Select Country and Language Canada / French
Changer de pays
PCL2C2069B | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | PCL2C2069B | Network system cabinet or enclosure

  • Réf. fabricant PCL2C2069B
  • PART #240564
Airflow: FRONT-TO-REAR
Color: BLACK
Material: STEEL
Model: SERVER
Mounting Width: 19"
Multi-compartment: YES
Nema Rating: NO
Overall Depth: 35.4"
Overall Height: 78.39"
Overall Width: 24"
Rack Units: 40U
Rail Style: SQUARE-PUNCHED
Seismic Rating: NO
Type: FREE-STANDING
Description

Colocation Encl. Pkg, 2 Door

Caractéristiques
  • Doors have locking trigger latch for easy access plus security
  • Integral floor bolt-down brackets provide quick, secure installation
  • Cable entry and fan mounting provision on top and two access panels on right side facilitate mounting and wiring equipment
  • Usable cabinet depth is 660 mm ( 26 in.)
  • Dual compartment pre-assembled package also includes:
  • Colocation frame shelf to divide the frame into two secure compartments
  • Cable management system to isolate the wiring to each compartment
  • Optional comp cooling fan
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires