Select Country and Language Canada / French
Changer de pays
PCPA11R20IWY | PANDUIT

PANDUIT | PCPA11R20IWY | Pan-Pole(TM) Power Pole Assembly is supplied in 11' length for maximum ceiling height of 10'. Dual channel design allows for the installation of communication outlets.

  • Réf. fabricant PCPA11R20IWY
  • PART #203705
Number of Outlets: OTHER
Type: POWER POLE
Caractéristiques
  • Dual channel aluminum pole is equipped with pre-terminated electrical outlets and provides channel separation for the installation of communication cabling and modules
  • UL and CSA rated 600 V
  • Available in 11' or 13' lengths and supplied with a non-metallic cover
  • Electrical outlets are pre-wiredPre-installed components include:1. Blank non-metallic cover2. Two 20A factory wired rectangular outlets with wiring fed through power channel to base of power entry box3. Power entry with 1/2" and 3/4" conduit breakouts4. Removable plate for power wiring connections5. Ground screw pre-mounted behind removable plateSupplied mounting hardware includes:1. Entry end bend radius fitting 2. Ceiling T-bar bracket 3. Ceiling tile trim plate4. End cap 5. End cap floor grip pad
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires