Select Country and Language Canada / French
Changer de pays

HOFFMAN ENCLOSURES INC | PCS186HF2 | Cover, EMI/RFI Med P., Size/Dims: fits 1800x600mm, Material/Finish: Steel/LtGray

  • Réf. fabricant PCS186HF2
  • PART #653258

Use a Solid Cover on the front or rear of the enclosure frame as a substitute for a door. Solid covers attach to the enclosure frame with semi-flush screws and include hangers for easy alignment of cover screws. Covers are painted RAL 7035 textured lig ht-gray polyester powder paint (except stainless steel). EMC covers are finished with paint over plated surfaces. They include a foam-in-place urethane gasket and two ground studs. Mounting hardware is included.